0
1

Lint Free Rags - 10kg

Order Code: ZT1029799X

£22.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

For versatile industrial cleaning, these Cernata™ lint-free rags are ideal. The cotton material provides a good level of absorption, and works well with industrial soilings, like oils and grease.

Features and Benefits
• Cut to a convenient wipe size
• Lint-free for a cleaner finish with no added bits
• Storage carton features a carry handle for easy transport

Typical Applications
• Hydraulics machines
• Glass manufacturers
• Joiners
• Sheet and metal industries

See full description
Specifications for Lint Free Rags - 10kg
  • Width
    450mm
  • Pack Quantity
    10
  • Material
    Cotton
  • Colour
    White
  • Type
    Rag
  • Length
    450mm
  • MFR Part No.
    LFR10
  • Cloth Material
    Cotton
  • Applications
    Oil & Grease
    Medium-Duty
    Industrial
    Automotive
    Heavy-Duty
  • Series
    Lint-Free
  • Cloth Type
    Rag
  • Disposable/Reusable
    Machine Washable
    Reusable