Lite White Wiping Cloths 37.5CM X41CM (RO-750)

Order Code: ZT3611121S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

A lightweight, low-linting cloth with added strength and absorption. Making it ideal for technical wiping applications, including automotive and industrial.

Specifications for Lite White Wiping Cloths 37.5CM X41CM (RO-750)
  • MFR Part No.
    SFC60 W 54
  • Series
    Easi-Wipes® Steadfast Lite
  • Colour
    White
  • Type
    Wiper Roll
  • Sheet Length
    41cm
  • Pack Quantity
    750
  • Form
    Roll
  • Sheet Width
    375mm
  • Number of Ply
    2
  • Number of Sleeves/Rolls
    1
  • Textured/Embossed
    Yes
  • Hygienically Wrapped
    No
  • Food Contact
    No
  • Sheets Per Roll/Sleeve
    750
  • Dispenser Type
    Wall Mounted