MF11 Ultra Soft Buffing Cloth Green 640GSM 40 x 40cm Each

Order Code: ZT2429782S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 +£6.2910%


Description

ValetPRO MF11 Ultra Soft Buffing Cloth Green 640gsm 40 x 40cm.Our Ultra Soft Buffing Towel is an ultra plush, high quality buffing cloth that we specifically chose to add to our range to compliment products such as Beading Marvellous, Mad Wax, Citrus Bling and Purple Passion, amongst others. 40cm x 40cm.
- Perfect for buffing waxes - Works great with citrus bling and purple passion - Can also be used as a drying towel - gsm: 640
Please note: Keep buffing cloths clean and only use with one product type.

See full description
Specifications for MF11 Ultra Soft Buffing Cloth Green 640GSM 40 x 40cm Each
  • Material
    Microfibre
  • Colour
    Green
  • Size
    40 x 40cm
  • Product Type
    Vehicle Valeting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome