Micro-Fibre Cloths All Purpose Cleaning Micro-Fibre Roll 30 Cloths Light Blue

Micro-Fibre Cloths All Purpose Cleaning Micro-Fibre Roll 30 Cloths Light Blue

Order Code: ZT5349297SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

SUPER SOFT & SCRATCH-FREE: our microfibre cloths are very soft and highly absorbent, perfect for cleaning even the most delicate surfaces in domestic and business environments.
SUPER ABSORBENT & LINT-FREE: these microfibre rags make are non-abrasive, highly absorbent, lint-free and streak-free, so they are ideal to soak up water spills.
TACKLE GREASE & DIRT, WET OR DRY: great as dish cloths, these microfibre cloths remove grease and particles from plates, microwave ovens, pots and pans effortlessly. Perfect to remove fingertips from silverware and glasses.
REUSABLE & LONG-LASTING – Super durable, these microfibre cloths can be used, washed and re-used hundreds of times.
RECOMMENDED USES: Clean metal, plastic, wood, glass, ceramics and more. Perfect for kitchens, bathrooms, offices, workshops and more. Make cleaning, dusting and drying a breeze.

See full description
Specifications for Micro-Fibre Cloths All Purpose Cleaning Micro-Fibre Roll 30 Cloths Light Blue
  • Colour
    Light Blue
  • Applications
    Cleaning
  • Product Type
    Microfibre Cloths
  • Material
    Microfibre