MicroWipe Microfibre Cloth, MicroWipe Lite, LxW 400 X 400mm

Order Code: ZT2688036S

£15.99each Inc VAT (20%)
£79.95 minimum order value
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%

Minimum order quantity: 5.

Description

MicroWipe microfibre cloth, MicroWipe Lite, LxW 400 x 400 mm, 5+ items. Supplied = assembled. Material = 70% polyester, 30% nylon. Length = 400 mm. Width = 400 mm. Colour = blue. Withstand around 200 washing cycles. 300 g/m² material thickness. UNGER MicroWipe is a powerful cleaning aid that can absorb many times its own weight in water. It uses static charges to trap dust when used for dry cleaning.

Specifications for MicroWipe Microfibre Cloth, MicroWipe Lite, LxW 400 X 400mm
  • Material
    70% Polyester, 30% Nylon
  • Colour
    Blue
  • Supplied
    Assembled
  • Length
    400mm
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome