MicroWipe Microfibre Cloth, MicroWipe Lite, LxW 800 X 600mm

Order Code: ZT2688049S

Qty of 5 for
£124.95 Inc VAT (20%)
£24.99 each

This product must be ordered in multiples of 5

Description

MicroWipe microfibre cloth, MicroWipe Lite, LxW 800 x 600 mm, 5+ items. Supplied = assembled. Material = 70% polyester, 30% nylon. Length = 800 mm. Width = 600 mm. Colour = blue. Withstand around 200 washing cycles. 300 g/m² material thickness. UNGER MicroWipe is a powerful cleaning aid that can absorb many times its own weight in water. It uses static charges to trap dust when used for dry cleaning.

Specifications for MicroWipe Microfibre Cloth, MicroWipe Lite, LxW 800 X 600mm
  • Material
    70% Polyester, 30% Nylon
  • Colour
    Blue
  • Supplied
    Assembled
  • Length
    800mm
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome