Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Cloths & Dusters
Mixed T Shirt Rag - 10kg Bag
By Clena
Order Code:
ZT1332712S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 +
£22.99
8%
1
Add to basket
Get it in
1-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cloths-and-dusters/mixed-t-shirt-rag-10kg-bag/p/ZT1332712S
Add to quotation
View all Cloths & Dusters
Description
Mixed coloured T-shirt rags, predominantly cotton for general purpose cleaning and wiping.
Tags:
#BulkDiscount
Specifications
Specifications for Mixed T Shirt Rag - 10kg Bag
Product Type
Cleaning Rags
Material
Cotton
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome