Moist Cleaning Cloths, Bamboo Fibre, Hands/Surfaces, 8 Canisters With 80 Cloths, 200 X 260mm

Order Code: ZT2693796S

£249.99 Inc VAT (20%)


Description

Moist cleaning cloths, bamboo fibre, hands/surfaces, 8 canisters with 80 cloths, 200 x 260 mm. Supplied = assembled. Material = bamboo fibres. Model = universal. Length = 260 mm. Width = 200 mm. Number per roll = 80 pcs. Colour = white. For media = paints, semi-hardened sealants and adhesives, lubricants, foams, oils, greases and more. Application = heavy duty. Property = cleaning. Frequency of use = single. Place of use = indoor and outdoor use. Scope of delivery = 8 canisters each with 80 cloths. Product type = cleaning cloths. For cleaning hands, tools, machines and work surfaces, etc. without water and cleaning agents. Removes dirt, grease, oil, paint, adhesive, sealants - even heavy dirt and stains. Ideal for on the go - for drivers, fitters, tradespersons, construction sites - for locations without a water connection. Cloths made of the renewable resource bamboo - biodegradable, sustainable and environmentally friendly. Dispenser canister with super-absorbent universal industrial wet wipes made of 100% biodegradable, soft bamboo fibres. Highly effective, gentle cleaning even in small crevices and on irregular surfaces. Super-absorbent, for highly efficient dirt removal. Absorbent capacity exceeds that of wet wipes made of polypropylene. Wet wipes made of 80% environmentally friendly bamboo fibre. No materials from pine/hardwood trees used, which could promote deforestation. No plastics used. No fossil fuels/oil reserves used. In a handy, resealable dispenser canister. Pre-moistened cloths easy to remove individually. Gentle on the skin - compliant with the Cosmetics Directive EC 1223/2009. Certified as pollutant-free in accordance with Oeko-tex 100. Approved for cosmetic use. Cloth size 200 x 260 mm. Pack of 8 canisters of 80 wipes.

See full description
Specifications for Moist Cleaning Cloths, Bamboo Fibre, Hands/Surfaces, 8 Canisters With 80 Cloths, 200 X 260mm
  • Material
    Bamboo Fibres
  • Colour
    White
  • Pack Quantity
    8
  • Product Type
    Cleaning Cloths
  • Number per roll
    80
  • Applications
    Indoor and Outdoor Use
    Heavy Duty
  • Frequency of use
    Single
  • Supplied
    Assembled
  • Length
    260mm
  • Width
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome