Multi-Purpose Cleaning Cloths


£34.99 Inc VAT (20%)

See 2 Product Variants
£34.99

Description

These multipurpose cleaning cloths are great for quickly and easily removing grease, dirt and oil spillages.

Features and Benefits
• Includes a one-at-a-time dispensing feature, to minimise any waste
• Made from 100% recyclable fibres
• Easy access to the wipes, even whilst wearing gloves
• Light to carry and simple to dispose off

Feature Attributes

Number of Ply:
1
Type:
Cleaning Cloth
Number of Sleeves/Rolls:
1
Sheet Length:
415 mm
Pack Quantity:
210
Sheet Width:
355 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome