Perforated Synthetic Chamois Leathe Leather Each

Order Code: ZT2620409S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

JanSan Synthetic Chamois Leather is a very hard wearing alternative to natural Chamois leather. It is super absorbent so rapidly removes water from surfaces leaving them clean and streak free. All the advantages of the natural leather with none of the disadvantages to the poor old Chamois goat!This JanSan Perforated Synthetic Chamois Cloth is an ideal choice for any car-lover who wants to give their car a professional clean and finish. It will replicate the high quality, luxurious feel of a genuine chamois cloth but will not require the same level of care after use and can be used a bit more vigorously. This cloth can be used damp or dry, lifting dirt and dust with ease without leaving behind any scratches.
Features & Benefits: - JanSan Synthetic Chamois Leather dries surfaces fast for that extra finishing touch. - Strong synthetic wash leather for multi purpose use on windows and glass. - A replacement for natural Chamois leather - Rapidly removed water - Leaves surfaces streak free
Specification - Material: Polyester, Viscose - Material Composition: 80% Polyester, 20% Viscose - Size: 35x40cm

See full description
Specifications for Perforated Synthetic Chamois Leathe Leather Each
  • Colour
    Beige
  • Product Type
    Scrims & Chamois Leather
  • Size
    35 x 40cm
  • Material
    Viscose
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome