0
1

Polishing Cloth 5 X 125 Sheets

Order Code: ZT3595017S

£169.99 Inc VAT (20%)


Description

Achieve a professional shine on sensitive surfaces with the low-lint Tork Polishing Cloth. Designed for optimal polishing performance, this soft and flexible cloth releases polishing agents, leaving surfaces impeccably clean without any traces. Ideal for use in the Tork Folded Wiper/Cloth Dispenser, which ensures a one-at-a-time dispensing method, protecting the refills from dirt and reducing both consumption and waste. Elevate your cleaning routine with this specialized polishing cloth, offering a superior solution for maintaining a polished and pristine appearance on delicate surfaces.

Features and Benefits
• Achieve a scratch-free shine
• Professional quality for delicate surfaces
• Extreme low-lint properties for a pristine finish

See full description
Specifications for Polishing Cloth 5 X 125 Sheets
  • MFR Part No.
    197478
  • Type
    Polishing Cloth
  • Pack Quantity
    125
  • Sheet Length
    42.8cm
  • Form
    Sheet
  • Sheet Width
    355mm
  • Roll Length
    428mmm
  • Colour
    White
  • Number of Ply
    1
  • Number of Sleeves/Rolls
    5
  • Certification
    FSC
  • Hygienically Wrapped
    No
  • Food Contact
    No
  • Textured/Embossed
    No
  • System
    W4
  • Roll Type
    Small
  • Dispenser Type
    Wall Mounted
  • Standards Met
    ISO14001
    ISO9001
  • Sheets Per Roll/Sleeve
    125

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome