Pro Advanced Glass Cleaning Set Micro-Fibre Cloth Safety Scraper Window Wiper Unitec Stripwasher

Order Code: ZT4129819S

£89.99 Inc VAT (20%)


Description

PRO Advanced glass cleaning set, microfibre cloth, safety scraper, window wiper, Unitec StripWasher. Supplied = assembled. Width = 195 mm. Length = 395 mm. Material = fibres: 100% polyester, fabric: 70% polyester, 30% nylon. Product type = cleaning sets. Weight = 0.7 kg. Height = 75 mm. Professional window cleaning set 4-in-1. Including microfibre cloth, safety scraper, window wipe and window T bar. Glass cleaning set with tools for professional, no streak window cleaning.

See full description
Specifications for Pro Advanced Glass Cleaning Set Micro-Fibre Cloth Safety Scraper Window Wiper Unitec Stripwasher
  • Applications
    Window Cleaning
  • Product Type
    Cleaning Set
  • Size
    195 mm x 395 mm x 75 mm
  • Width
    195mm
  • Length
    395mm
  • Height
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome