Pro Flat Flexible Starduster Dusting Tool 75cm Each

Order Code: ZT2620153S

£45.99 Inc VAT (20%)


Description

Unger Pro Flat Flexible StarDuster Dusting Tool 75cm
StarDuster Pro Flex 75 for professional dust cleaning in hard to reach areas
The StarDuster Pro Flex 75 is perfect for cleaning above and below objects and around corners. Thanks to its flexibility, it can take any desired shape and thus reach even hard-to-reach areas. The StarDuster Pro Flex 75 also fits and snaps securely onto a safety cone, which means it can also be attached to any UNGER telescopic rod. Furthermore, the cover can be replaced with a disposable (PS50W) or reusable replacement cover (PM05W).The StarDuster Pro Flex 75 is available in a 75 cm version, providing a large surface to which dust can adhere. It contains three additional disposable covers per package, allowing the user to immediately switch between reusable and disposable, depending on the situation.

Great for cleaning overhead, underneath furniture and around corners
Includes 3 disposable sleeves
Bends and retains shape to clean hard-to-reach areas
Microfibre sleeve is removable and machine washable
Fits securely to pole with Locking Cone
100 % polyester

See full description
Specifications for Pro Flat Flexible Starduster Dusting Tool 75cm Each
  • Colour
    White
  • Size
    75cm
  • Material
    Microfibre
  • Product Type
    Dusters & Flickers