0
1
2

Pure Cleaning Wipers 7623 - 1 roll x 600 sheets, 1 ply, white

Order Code: ZT1094995S

£103.99 Inc VAT (20%)


Description

Kimtech Pure cleaning wipers are a range of high-performance wiper solutions. They are perfect for dry wiping of critical equipment and surfaces in pharmaceutical, high-tech biotechnology, medical device and food processing industries. Individual sheet size 38cm (L) x 34cm (W). Compatible with Kimberly-Clark Professional Wiper Dispensers (product codes 6146, 6154 and 6155). 1 roll x 600 sheets, 1 ply, white (600 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Pure Cleaning Wipers 7623 - 1 roll x 600 sheets, 1 ply, white
  • Series
    7623
  • MFR Part No.
    7623
  • Cloth Type
    Roll
  • Colour
    White
  • Applications
    Medium-Duty
    Light-Duty
    General Cleaning
  • Type
    Roll
  • Number of Ply
    1
  • Pack Quantity
    600
  • Form
    Roll
  • Sheet Width
    340mm
  • Number of Sleeves/Rolls
    1
  • Sheet Length
    380mm
  • For Use With
    KIM9526146K
  • Core Diameter
    60mm
  • Roll Type
    Large
  • Sheets Per Roll/Sleeve
    600
  • Food Contact
    Yes
  • Hygienically Wrapped
    No
  • Dispenser Type
    Portable
    Wall Mounted
  • Textured/Embossed
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome