0
1
2
3

Pure W4 Wipers 22x22 White (PK-5)

Order Code: ZT3462839S

£72.99 Inc VAT (20%)


Description

Kimtech Pure W4 Wipers are a range of high-performance wiper solutions, suitable for ISO Class 4 or higher clean-room environments. They are perfect for dry wiping of critical equipment and surfaces in pharmaceutical, high-tech biotechnology, medical device and food processing industries. These 100% Polypropylene white base sheets are acid, base and solvent resistant. They are also thermally bonded with no glue or binding and have straight, clean, knife-cut edges to minimise lint. W4 Wipers are doubled-bagged with a case liner. Individual sheet size 22.8cm (L) x 22.8cm (W). 5 packs x 100 cloths, white (500 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Pure W4 Wipers 22x22 White (PK-5)
  • Series
    PURE
  • MFR Part No.
    7646
  • Type
    Wiper Box
  • Colour
    White
  • Sheet Width
    228mm
  • Pack Quantity
    100
  • Form
    Sheet
  • Number of Sleeves/Rolls
    5
  • Sheet Length
    228mm
  • Sheets Per Roll/Sleeve
    100
  • Dispenser Type
    Portable
  • System
    W4
  • Roll Type
    Folded
  • Hygienically Wrapped
    Yes
  • Food Contact
    Yes
  • Textured/Embossed
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome