Pvamicro Streak-free Cloths Blue 5 Cloths

Order Code: ZT2426403S

£22.49 Inc VAT (20%)


Description

Streak-Free results
PVAmicro is a combination of a knitted, textile microfibre cloth with a unique coating of PVA, which increases the rinsability and overall cleaning result.
PVAmicro is a new generation of knitted microfibre cloth with a unique patented PVA coating, which leaves nothing behind but clean, shiny surfaces. The cloth is especially effective on surfaces such as glass and stainless steel, where perfect, streak-free cleaning results are desired. The PVA coating provides excellent rinseability,making it suitable for use with the bucket method for all purpose cleaning in sites like offices, public buildings, hotels and many more.
Conventional knitted microfibre cleaning cloths are good in capturing dirt particles but can be ineffective in releasing this dirt during rinsing in the bucket.
The additional PVA layer in PVAmicro only partially covers the microfibre, helping to release trapped dirt during rinsing whilst maintaining microfibre cleaning performance.
Only a bucket with cleaning solution is needed to achieve a super effective rinsing result.
Sixty times less particles are left in the cloth which reduces the risk of scratching sensitive surfaces such as glass and chrome.
Using PVAmicro in your site can be a major contributor in maintaining the value of the building and its interiors.

See full description
Specifications for Pvamicro Streak-free Cloths Blue 5 Cloths
  • Material
    PVA Microfibre
  • Size
    38 x 35cm
  • Colour
    Blue
  • Product Type
    Microfibre Cloths

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome