Rags In A Heavy Duty Disposable Towels (CS-200)

Order Code: ZT3462822S

£149.99 Inc VAT (20%)


Description

Scott® Rags In A Box™ are the ultimate solution for tough cleaning tasks, offering unmatched strength and durability. Utilizing Hydroknit® technology, these industrial-grade towels maintain their robustness and absorbency whether wet or dry, surpassing traditional cloth rags. Ideal for workshops, automotive maintenance, and home projects, they excel in applications such as painting, polishing, spill cleanup, and furniture refinishing. Each box contains 200 white, heavy-duty disposable towels, ensuring ample supply for various tasks. The pop-up box design with built-in handle holes enhances portability and keeps the towels clean and accessible, making them a versatile and reliable choice for demanding cleaning needs.

Features and Benefits
• Hydroknit® Technology: Ensures towels remain strong and effective when wet
• Heavy-Duty & Solvent-Resistant: Perfect for tough cleaning jobs in workshops and automotive maintenance
• Versatile Applications: Ideal for painting, polishing, detailing, and refinishing furniture
• 200 Disposable Towels: Each box offers a reliable supply for various tasks
• Pop-Up Box Design: Built-in handle holes for easy portability and clean, accessible towels
• Replace Cloth Rags: Superior performance and convenience for demanding cleaning applications

See full description
Specifications for Rags In A Heavy Duty Disposable Towels (CS-200)
  • Pack Quantity
    200
    1600
  • MFR Part No.
    75260
  • Series
    Rags in a Box
  • Colour
    White
  • Sheet Length
    247mm
  • Number of Ply
    1
  • Sheet Width
    314mm
  • Number of Sleeves/Rolls
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome