Sustayn Absorbent Sheeting for Oil Cloths Pack of 100 White

Order Code: ZT4131983S

£299.99 Inc VAT (20%)


Description

Sustayn™ absorbent sheeting for oil, cloths, pack of 100, white. Material = polypropylene recyclate. Model = oil. Length = 460 mm. Width = 410 mm. Absorption = 102 l/pack. Colour = white. For media = gear oil, diesel, grease, cooling medium, hydraulic oil, new and used oil, heating oil and diesel, petrol and oil, lubricant. Application = normal. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = surface leaks, drip leaks, spilling. Frequency of use = single. Format = sheets. Sheeting grade = heavy. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Lengthwise perforations in the centre for more flexibility in use. Made from 100% recycled material, resource saving and environmentally friendly. More safety and cleanliness in the workshop. Clean up oil spills and leaks quickly. The environmentally friendly and sustainable Sustayn™ absorbent sheeting for oil, which is made of 100% recycled polypropylene , absorbs hydrocarbon based substances such as oils, petrol, etc. The sheets can float, are water repellent and are ideally suited for the separation of oil and water both indoors and outdoors. Quickly remove oil spills and leaks. Not suitable for absorbing aqueous media. Areas of use: cleaning and maintenance work, as a safeguard for machines prone to leaks, use on the surface of water contaminated with oil.

See full description
Specifications for Sustayn Absorbent Sheeting for Oil Cloths Pack of 100 White
  • Product Type
    Absorbent Sheeting
  • Sheeting Grade
    Heavy
  • Length
    460mm
  • Size
    460 mm x 410 mm
  • Applications
    Normal
  • Width
    410mm
  • Colour
    White