Sustayn Universal Absorbent Sheeting Cloths Pack of 100 Grey

Order Code: ZT4132002S

£319.99 Inc VAT (20%)


Description

Sustayn™ universal absorbent sheeting, cloths, pack of 100, grey. Material = polypropylene recyclate. Model = universal. Length = 460 mm. Width = 410 mm. Absorption = 102 l/pack. Colour = grey. For media = water-based liquids, coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., gear oil, hydraulic oil, diesel, grease. Application = normal. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = surface leaks, drip leaks, spilling. Frequency of use = single. Format = sheets. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Lengthwise perforations in the centre for more flexibility in use. Made from 100% recycled material, resource saving and environmentally friendly. More safety and cleanliness in the workshop. Environmentally friendly and sustainable, Sustayn™ universal absorbent sheeting is made from 100% recycled polypropylene and can be used to absorb almost all standard oils, coolants, lubricants, solvents and water based liquids, such as acids and alkaline solutions. Clean up spills or hazardous liquids that have leaked quickly. Areas of use: cleaning and maintenance work, laboratories, dangerous goods transport, as a safeguard for machines prone to leaks.

See full description
Specifications for Sustayn Universal Absorbent Sheeting Cloths Pack of 100 Grey
  • Width
    410mm
  • Colour
    Grey
  • Length
    460mm
  • Applications
    Normal
  • Product Type
    Absorbent Sheeting
  • Frequency of Use
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome