0
1

Tea Towel Wiper Rags 10kg Bag

Order Code: ZT3111707S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

Tea Towel material proves to be very absorbent and is commonly used for drying hard surfaces or polishing glass surfaces.
Often they will have some harmless small burn marks or washed-in indelible staining due to the fact that they are sourced from the UK Hospitality Industry and have previously been used in kitchen environments but this does not detract from their excellent drying and polishing properties.
This product is 100% food-grade metal detected.

Packaging:
Single 10kg bag

See full description
Specifications for Tea Towel Wiper Rags 10kg Bag
  • Applications
    Polishing
  • Product Type
    Wiper Rags

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome