Timing Tool Set for Alfa Romeo/Fiat/Lancia 1.2/1.4 16v/1.4L Petrol Engine

Order Code: ZT3738210S

£36.99 Inc VAT (20%)


Description

Timing tool set specially design for belt driven Alfa Romeo, Fiat and Lancia 1.2 and 1.4L 16 valve petrol engine. Can be use with pulley holding tool (ASTA A-8084) Supplied in carry case.
Makes & models:

Alfa Romeo
- Giulietta (2010-2020)
- MiTo (2008-2018)

Chrysler
- Delta (2011-2014)

Fiat
- 500 Abarth (2007-2018) , 500 (2007-2018) , 500C (2007-2016) , 500L (2012-2019)
- Brava (1998-2002)
- Bravo (1998-2002) , Bravo (2007-2014)
- Doblo (2010-2019) , Doblo Cargo (2010-2019)
- Grande Punto (2006-2010) , Grande Punto Abarth (2007-2010)
- Idea (2004-2012)
- Linea (2007-2011)
- Marea (1998-2000) , Marea Weekend (1998-2000)
- Palio Weekend (2001-2006)
- Panda (2006-2011) , Panda Classic (2006-2011)
- Punto (1997-1999) , Punto (1999-2008) , Punto Classic (1999-2008)
- Stilo (2001-2008)
- Tipo (2015-2019)

Lancia
- Delta (2008-2015)
- Musa (2004-2013)
- Ypsilon (1996-2011)

Engine codes:

- 1.2 16v - 176B9.000, 182B2.000, 188A5.000
- 1.4 16v - 169A3.000, 192B2.000, 198A1.000, 198A4.000, 199A6.000, 199A8.000, 312A1.000, 312A3.000, 312A9.000, 312B3.000, 312B4.000, 312B6.000, 843A1.000, 940A6.000, 940B1.000, 940B7.000

Set includes:

1. Crankshaft locking tool
2. Camshaft setting tools (2pcs)
3. Camshaft pulley holding tool
4. Tension tool
5. Piston height gauge (2pcs)

OEM:

1. 2.000.004.500
2. 1.860.985.000
3. 2.000.015.800
4. 1.860.987.000
5. 1.860.992.000

Other OEM:

1. 2.190.754.500
2. 0104 A, 09917 68610, 1.871.000.900, 303-1472, EN-46781
4. 303-1560

Fuel type:

Petrol

Drive:

Belt

See full description
Specifications for Timing Tool Set for Alfa Romeo/Fiat/Lancia 1.2/1.4 16v/1.4L Petrol Engine
  • Product Type
    Timing Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome