TX1009 Alphawipe Synthetic Wipes, Pack of 150

TX1009 Alphawipe Synthetic Wipes, Pack of 150

Order Code: ZT1029786X

£63.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The AlphaWipe® is a high-performance wiper designed for critical cleanroom environments where cleanliness and minimal contamination are essential. Made from 100% continuous-filament polyester, it provides superior absorbency and is ideal for precision tasks in settings like pharmaceuticals, electronics manufacturing, and medical device production. The cleanroom-laundered and packaged AlphaWipe® ensures an ultraclean wipe, with lower particle and fibre levels compared to standard products, making it the ideal choice for professionals who require reliable, contaminant-free cleaning.

Features and Benefits:
• 100% continuous-filament polyester for high absorbency and durability
• Double-knit, no-run interlock pattern ensures strength and longevity
• Cleanroom laundered and packaged for ultra-clean performance
• Lower particle and fibre levels than competitive hot-cut or laser-cut products
• Ideal for critical environments such as electronics, pharmaceuticals, and medical device manufacturing

See full description
Specifications for TX1009 Alphawipe Synthetic Wipes, Pack of 150
  • Type
    Multi-Purpose Cloth
  • MFR Part No.
    115-1949
  • Pack Quantity
    150
  • Length
    230mm
  • Width
    230mm
  • Colour
    White
  • Material
    Polyester
  • Applications
    Medium-Duty
    Light-Duty
  • Cloth Material
    Polyester
  • Series
    Alpha™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome