White Smooth 51 (CA-50)

Order Code: ZT3611126S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.035%
10 - 19£4.7610%
20 +£4.5015%


Description

The soft texture of the Sontara® White Smooth ensures that the wipe will not tear or snag on surfaces, making it easier than ever to wipe small or technical equipment. Its uniquely soft, smooth texture ensures effective dust and dirt pick-up, and any grease or oil spills are also swiftly absorbed.

Specifications for White Smooth 51 (CA-50)
  • MFR Part No.
    SWS51 01 QF
  • Type
    Wiper Cloths
  • Colour
    White
  • Form
    Sheet
  • Sheet Length
    38cm
  • Sheet Width
    280mm
  • Pack Quantity
    50
  • Series
    Easi-Wipes Steadfast Lite
  • Number of Sleeves/Rolls
    8
  • Number of Ply
    3
  • Food Contact
    Yes
  • Textured/Embossed
    No
  • Sheets Per Roll/Sleeve
    50
  • Roll Type
    Folded
  • Dispenser Type
    Wall Mounted
  • Hygienically Wrapped
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome