0
1

White T-Shirt Rag Wipers 10kg Bag

Order Code: ZT3111696S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

White T-Shirt textile wipers make for an ideal cleaning or wiping cloth on finished surfaces, especially delicate or hard-to-reach areas, due to its soft cotton texture.
The whiteness also shows up any foreign substance or contaminant present. Although not as durable as white sheeting, its softness provides a very good surface polishing wiper. This product is 100% food-grade metal detected.

Packaging:
Single 10kg bag

See full description
Specifications for White T-Shirt Rag Wipers 10kg Bag
  • Material
    Cotton
  • Colour
    White
  • Product Type
    Textile Wipers