0
1

WipeMaster 9 Isopropanol Wipes (Bucket-400)

Order Code: ZT1144872S

£93.99 Inc VAT (20%)


Description

Cut through grease and oil on metal and composite machine parts with the Wipemaster® Wipe 9. These non-woven wipes are a convenient and fast-acting alternative to rags and multiple cleaning chemicals.
Formulated with a blend of solvents and cleaning fluids, each wet wipe makes short work of grime, oils, and inks on metal parts.

Features and Benefits
• Dispensing bucket is easy to transport and gives an airtight seal
• Single dispensing system avoids cross-contamination and dispenses a clean wipe every time
• Low-linting to offer clean, mess-free wiping
• Fast drying with a residue-free finish

Standards
• ISO14001 - Environmental Management System

See full description
Specifications for WipeMaster 9 Isopropanol Wipes (Bucket-400)
  • Series
    Wipemaster™
  • Pack Quantity
    400 Wipes
  • Width
    190mm
  • Length
    350mm
  • Cloth Type
    Cleaning Cloth
  • Cloth Material
    Mixed Fibre
  • Disposable/Reusable
    Single Use
  • Applications
    Automotive
    Oil & Grease
    Industrial
  • Colour
    White
  • MFR Part No.
    7030
  • Material
    Mixed Fibre
  • Type
    Multi-Purpose Wipes
  • Sheet Length
    350mm
  • Fragrance
    Fragrance Free
  • Package Type
    Bucket
  • Sheet Width
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome