0
1
2
3
4
5

X70 Cleaning Cloths 8296 - 1 BRAG box x 200 cloths, 1 ply, white

Order Code: ZT1280948S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

WypAll X70 Power Clean BRAG Box cleaning cloths provide the absorption that front-line workers need to effortlessly prepare and clean medium to heavy-duty surfaces with confidence. Precision-engineered to quickly absorb and resist tearing, remain strong when wet, can be reused, and are designed to hold up against industrial contaminants, like dirt, oil, solvents, and grime. Minimises waste and lowers cost-in-use. 1 BRAG Box x 200 White, Absorbent Cloths

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for X70 Cleaning Cloths 8296 - 1 BRAG box x 200 cloths, 1 ply, white
  • Length
    426mm
  • Colour
    White
  • Pack Quantity
    200
  • Width
    282mm
  • MFR Part No.
    8296
  • Series
    8296 Wypall X70
  • Sheet Width
    282mm
  • Type
    Wiper Cloths
  • Number of Ply
    1
  • Form
    Sheet
  • Sheet Length
    426mm
  • Number of Sleeves/Rolls
    1
  • Hygienically Wrapped
    No
  • Dispenser Type
    Portable
  • Sheets Per Roll/Sleeve
    200
  • Textured/Embossed
    No
  • System
    X70
  • Food Contact
    Yes
  • Roll Type
    Brag Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome