0
1
2
3
4
5
6
7
8

X80 Cloths for Heavy Duty Use, Pop-up Box

Order Code: ZT1062371S

£84.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£84.990%
5 +£79.896%


Description

WypAll X80 Power Clean POP-UP Box cleaning cloths provide industrial-strength durability, giving front-line workers the confidence to effortlessly clean challenging surfaces. Precision-engineered for heavier-duty tasks, they quickly absorb industrial-size commonly used chemicals, grease, and oil spills. 5 POP-UP Boxes x 80 Blue Absorbent Cloths (400 Total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for X80 Cloths for Heavy Duty Use, Pop-up Box
  • Type
    Cleaning Cloth
  • Colour
    Blue
  • Width
    212mm
  • Length
    427mm
  • Pack Quantity
    80
  • MFR Part No.
    8295
  • Material
    Synthetic Fibres
  • Series
    8295 Wypall X80
  • Cloth Type
    Cleaning Cloth
  • Applications
    Heavy-Duty
    Light-Duty
    Medium-Duty
    General Cleaning
  • Sheet Width
    212mm
  • Number of Ply
    1
  • Form
    Sheet
  • Sheet Length
    426mm
  • Number of Sleeves/Rolls
    5
  • System
    X80
  • Hygienically Wrapped
    No
  • Food Contact
    No
  • Roll Type
    Pop Up Box
  • Sheets Per Roll/Sleeve
    80
  • Dispenser Type
    Portable
  • Textured/Embossed
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome