0
1
2
3
4
5
6

X80 Colour Coded Cleaning Cloths 7565 - Blue Wiping Cloths - 10 Packs x 25 Heavy Duty Cleaning Wipes (250 total)

Order Code: ZT1029794X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

The WypAll® X80 Colour-Coded Range is an innovative solution designed for tough maintenance and cleaning tasks in food processing and healthcare settings. These repeat-use wipers utilise advanced hydroknit technology, providing exceptional absorbency and durability whether used wet or dry. They resist most solvents and reduce residue, facilitating fast cleaning while helping to lower operational costs. Ideal for environments where heavy-duty task segregation is essential, these cloths support colour-coded systems to minimise the risk of cross-contamination. Each pack includes 25 robust blue cleaning cloths, which are food contact certified, ensuring compliance with hygiene standards and enhancing regulatory practices in critical clean areas.

Features and Benefits
• Tailored for demanding cleaning and maintenance needs in healthcare and food processing environments
• Incorporates cutting-edge hydroknit technology for outstanding absorbency and strength
• Performs effectively in both wet and dry conditions while resisting solvents and limiting residue
• Facilitates quick cleaning processes and contributes to cost reduction
• Perfect for settings that necessitate robust task segregation to prevent cross-contamination
• Each case features 25 durable, food-safe blue cleaning cloths

See full description
Specifications for X80 Colour Coded Cleaning Cloths 7565 - Blue Wiping Cloths - 10 Packs x 25 Heavy Duty Cleaning Wipes (250 total)
  • MFR Part No.
    7565
  • Type
    Colour-Coded Cloth
  • Colour
    Blue
  • Width
    360mm
  • Pack Quantity
    250
  • Length
    420mm
  • Series
    7565 Wypall X80
  • Sheet Width
    360mm
  • Number of Ply
    1
  • Form
    Sheet
  • Sheet Length
    410mm
  • Number of Sleeves/Rolls
    10
  • Sheets Per Roll/Sleeve
    250
  • Textured/Embossed
    Yes
  • Roll Type
    Folded
  • System
    X80
  • Hygienically Wrapped
    No
  • Dispenser Type
    Portable
  • Food Contact
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome