Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Cloths & Dusters
Yarn Floor Cloths, Pack of 10
By Kennedy
Order Code:
ZT1029670X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 +
£7.91
12%
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cloths-and-dusters/yarn-floor-cloths-pack-of-10/p/ZT1029670X
Add to quotation
Schedule an order and save 5%
View all Cloths & Dusters
Description
General-purpose open knit mixed fibre floor cloth. Size: 450mm x 400mm. Supplied in packs of 10.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Yarn Floor Cloths, Pack of 10
Pack Quantity
10
Length
480mm
Material
Mixed Fibre
Width
460mm
Colour
White
Type
Multi-Purpose Cloth
Cloth Type
Cleaning Cloth
Cloth Material
Mixed Fibre
Applications
Medium-Duty
General Cleaning
Light-Duty
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome