Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Contact Cleaners
119715 Contact Spray 400ml
By Soudal
Order Code:
ZT3288157S
Qty of 6 for
£41.94
Inc VAT (20%)
£6.99 each
Quantity
Price
Discount
1 - 59
£6.99
0%
60 - 119
£6.71
4%
120 - 299
£6.43
8%
300 +
£6.15
12%
6
Add to basket
This product must be ordered in multiples of 6
Get it in
3-7
working days
Available
GBP
41.94
https://www.zoro.co.uk/shop/cleaning-and-hygiene/contact-cleaners/119715-contact-spray-400ml/p/ZT3288157S
Add to quotation
View all Contact Cleaners
Description
Waterrepellent Cleaning & Maintenance Spray For Electrical Contacts 400Ml N/A Aerosol
Tags:
#BulkDiscount
Specifications
Specifications for 119715 Contact Spray 400ml
Product Type
Contact Spray
Form
Aerosol
Volume
400ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome