3-in-1 Contact Cleaner Lubricant, 400ml

Order Code: ZT1036654P

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

A contact cleaner lubricant that ideal for the safe and effective cleaning of electrical contacts and switches.

Features and Benefits:
•A versatile product for use on electrical switch-gear, electric motor contacts and radar systems where contacts may be exposed to moisture
•Removes light oils, light grease, tarnish, and oxidation, whilst also cleaning, lubricating, and preventing corrosion in one application
•Cuts voltage drop between contacts and leaves an oily conductive film for contact protection and prevents arcing

Typical Applications:
•PCBs
•Electrical contacts and switches
•Electrical and electronic assemblies
•Relays
•Condensers
•Electric motors
•Precision instruments
•Communications equipment

See full description
Specifications for 3-in-1 Contact Cleaner Lubricant, 400ml
  • Suitable For Use On
    Plastic and rubber surfaces
  • Removes
    Oil
    Oxidation
    Grease
    Tarnish
  • Container Type
    Aerosol
  • Features
    Hydrocarbon solvent odour
    Miscible with most organic solvents
    Clear, colourless liquid
  • Size
    400ml
  • Product Type
    Contact Cleaner
  • MFR Part No.
    31889

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome