60 Oxide Dissolving Contact Cleaner 5 Litres

Order Code: ZT3448331S

£89.99 Inc VAT (20%)


Description

Kontakt 60 is a contact cleaning oil formulated with specialist additives to dissolve corrosion and restore corroded electrical contacts. In addition, this cleaner also contains a blend of solvents to clean any grease or resin that may be present on the contacts or in the surrounding area.

Features and Benefits
• Supplied with a spray tube for accurate dispensing of the required amount
• Can completely restore corroded electrical components
• Suitable for use on all kinds of metal contacts in various industries

Typical Applications
• Switches
• Plug and socket connectors
• Integrated circuit sockets
• Fuses
• Lamp sockets
• Slide contacts

Standards
• ISO 9001:2015

See full description
Specifications for 60 Oxide Dissolving Contact Cleaner 5 Litres
  • Suitable For Use On
    Contacts
    Electrical Components
  • MFR Part No.
    1034474
  • Product Type
    Contact Cleaner
  • Removes
    Oxidation
  • Container Type
    Tub
  • Series
    60 Oxide
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome