Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Contact Cleaners
Contract Glass Steel Cleaner 750ml
By Jangro
Order Code:
ZT4809088S
Qty of 6 for
£24.54
Inc VAT (20%)
£4.09 each
Quantity
Price
Discount
1 - 59
£4.09
0%
60 - 119
£3.93
4%
120 - 299
£3.76
8%
300 - 599
£3.60
12%
600 +
£3.44
16%
6
Add to basket
This product must be ordered in multiples of 6
Get it in
7-14
working days
Available
GBP
24.54
https://www.zoro.co.uk/shop/cleaning-and-hygiene/contact-cleaners/contract-glass-steel-cleaner-750ml/p/ZT4809088S
Add to quotation
View all Contact Cleaners
Description
Jangro Contract Glass St/st Cleaner 750ML BA817-75
Tags:
#BulkDiscount
Specifications
Specifications for Contract Glass Steel Cleaner 750ml
Volume
750ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome