Food Safe Electrical Contact Cleaner Aerosol 400ML

Order Code: ZT1405737X

£8.99 Inc VAT (20%)


Description

Food safe electrical contact cleaner is highly a refined solvent cleaner and lubricant for use on electrical and electronic components.

Features and Benefits
• Low toxicity and fast degreasing cleaner quickly removes surface dirt and grease on a range surfaces and finishes leaving a thin protective coating of non-conductive, water resistant lubricant
• Clean in use, does not contain chlorinates and a has low odour for versatility of use
• Fast evaporating, non-staining action formula suitable for a wide range of applications
• INS H1 registered can be used in food production areas
• Easy to apply aerosol for fast application

Typical Applications
• Painted surfaces
• Metals
• Plastics
• Chlorinated rubber finishes
• Switches
• Potentiometers
• Electrical contacts
• Generators
• Halal & Kosher Certification


Notes
• Insoluble in water
• Flammable

See full description
Specifications for Food Safe Electrical Contact Cleaner Aerosol 400ML
  • MFR Part No.
    FS ELEC TECH 400ml A
  • Removes
    Grease
    Dirt
  • Container Type
    Aerosol
  • Suitable For Use On
    Generators
    Switches
    Painted Surfaces
    Plastic
    Metals
    Potentiometers
    Electrical Contacts
  • Size
    400ml
  • Features
    Fast degreasing action
    Fast evaporation
    Low Odour
    Clean and non-staining
    Low Toxicity
    No chlorinates
  • Product Type
    Contact Cleaner
  • Series
    FS Elec-Tech
  • Base Type
    Solvent Based