0
1
2

SC2-500C Trike Free Contact Cleaner CO2 500ML

Order Code: ZT1037292X

£6.19 Inc VAT (20%)


Description

SC2-500C Electrical Contact Cleaner Spray - Trike-free
An effective solvent based cleaner. The product is formulated to remove oil, grease and carbon dust from electrical switch gear and electronic components. It is safe on most common plastic parts, but will attack lacquer finishes and coatings. If in doubt about suitability, trial the product on a scrap sample first before general application. The product is propelled from the aerosol by CO2 carbon dioxide gas (non-flammable). Electrical Switch Cleaner fluid is flammable. Always ensure power is switched off before applying this product to electrical equipment.

See full description
Specifications for SC2-500C Trike Free Contact Cleaner CO2 500ML
  • Suitable For Use On
    Electrical
    Plastic
  • Size
    500ml
  • Container Type
    Aerosol
  • MFR Part No.
    SC2-500C
  • Features
    Fast Drying
  • Removes
    Grime
    Oil
    Grease
  • Series
    SC2-500C
  • Product Type
    Electrical Contact Cleaner
  • Base Type
    Solvent Based

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome