0
1
2
3
4
5
6

Specialist Fast Drying Contact Cleaner 400ML

Order Code: ZT1037364X

£5.99 Inc VAT (20%)


Description

Fast active non-conductive cleaner. Perfect for cleaning electrical equipment, contacts, plastic and rubber. Penetrates quickly and leaves no residue. Penetrates in those hard to reach areas.

Specifications for Specialist Fast Drying Contact Cleaner 400ML
  • Removes
    Flux
    Oil
    Dirt
  • MFR Part No.
    44368
  • Container Type
    Aerosol
  • Suitable For Use On
    Metal
    Electrical
    Most plastics
    Rubber
  • Features
    NSF Category K2 (#146857)
    Flammable
    Leaves no residue
    Non-conductive
  • Size
    400ml
  • Series
    Specialist®
  • Product Type
    Contact Cleaner
  • Base Type
    Solvent Based

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome