0
1
2
3

2904 Pre-paint Surface Cleaner & Degreaser - 1LTR

Order Code: ZT1037405X

£8.99 Inc VAT (20%)


Description

Ideal for paint preparation. Effective, concentrated biodegradable cleaner to quickly clean all types of surfaces prior to painting. Effortlessly cleans and removes all organic and anorganic pollution as well as degreasing all kinds of surfaces before painting. Suitable for all types of surfaces such as floors, walls, doors, window frames, metal, windows, door frames, etc.


Features and Benefits
• Multi-surface cleaner for walls, window/door frames, floors and metals
• No further rinsing is needed after wiping the surface; saves time
• Effortlessly removes all organic and inorganic pollution
• Makes the surface anti-static to prevent adhesion of dust prior to painting
• Non-foaming, biodegradable formulation
• Improves adhesion on pre-painted surfaces



Typical Applications
• Preparation for painting
• Surface cleaning
• Indoor
• Outdoor

See full description
Specifications for 2904 Pre-paint Surface Cleaner & Degreaser - 1LTR
  • Size
    1ltr
  • MFR Part No.
    2904.1
  • Suitable For Use On
    Metal
    Floors
  • Removes
    Grease
  • Features
    Concentrated formula can be diluted 1:50
    Makes the surface anti-static to prevent adhesion of dust prior to painting
  • Container Type
    Bottle
  • Series
    Pre-Paint Cleaner
  • Product Type
    Surface Cleaner/Degreaser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome