34538408 Deepclene Plus Foaming Whiteboard Cleaner 150ml

Order Code: ZT3383368S

£14.99 Inc VAT (20%)
£15.996% off


Description

Size 150ml, Whiteboard deep cleaning renovator spray, restoring and improving the dry erase surface, cleaning spray can be used on all dry wipe board surfaces, use as part of your monthly whiteboard maintenance routine. This whiteboard foaming deep cleaning renovator spray is the ideal solution for restoring and improving the whiteboard appearance where the whiteboard surface has not been maintained.

This deep cleaning spray will remove even the most stubborn ink marks and stains including permanent ink. This aerosol foam cleaning spray can be used on all dry-wipe surfaces and in conjunction with other Nobo whiteboard cleaning products to keep your dry erase board surface performing at its best.

Size 150ml

See full description
Specifications for 34538408 Deepclene Plus Foaming Whiteboard Cleaner 150ml
  • Container Type
    Aerosol
  • Size
    150ml
  • Product Type
    Whiteboard Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome