3H1 Fluid - 400 ml - F435

Order Code: ZT3114253S

£10.99 Inc VAT (20%)


Description

PROTEAN 3H1 Fluid Spray is an NSF: 3H/H1 registered, high performance non-toxic, clear and odourless, multi-purpose oil, suitable for the effective lubrication and protection of bearings, blades, guides and seals where direct food contact is unavoidable. Developed as a 3H release agent, F435 prevents food products from adhering to surfaces during processing and also acts as an effective anti-corrosion solution on metal surfaces such as meat hooks, knives and tables.

Benefits: Ideal for use as both a direct food contact release agent and multi-purpose fluid (ovens and grills, mixers and mincers, slicers and trimmers, baking pans and trays, racks, rollers and other hard surfaces in contact with food products) ; Significant wide temperature resistance of -10°C to +120°C; Non-tainting and clear, offering excellent coverage; Excellent lubrication performance and oxidative stability for extending lubrication intervals and reduced lubricant usage; Improved anti-wear performance helps prolong component life; Good sealing properties protect against unwanted corrosive contaminants; 360° value for inverted use

See full description
Specifications for 3H1 Fluid - 400 ml - F435
  • Product Type
    Multi-Purpose Oil
  • Volume
    400ml