42123 Quick-Switch Dock, (2/PACK)

Order Code: ZT3380093S

£5.99 Inc VAT (20%)


Description

The versatile Quick-Switch® Dock allows for attachment to any compatible belt for on-the-go convenience. Alternatively, it can be securely mounted onto walls in strategic locations to ensure specialised tools are within easy reach. Additionally, it serves as a temporary docking point to provide flexibility wherever you need it.

Features and Benefits
• Unique hands-free tool switching system delivers the most secure tool transfer possible
• Maintains 100% connection even during tool transfers
• Improves productivity and safety figures
• Reduces the strain of tool transfers and minimises operator fatigue
• Features two mounting holes for easy attachment to hard surfaces
• The convenient way to permanently store tools in strategic places

Typical Applications
• Working at heights
• Construction
• General industry
• Transport
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Not suitable for use near running machinery with moving parts, mechanisms or rotating equipment
• May contain electrically conductive materials

See full description
Specifications for 42123 Quick-Switch Dock, (2/PACK)
  • MFR Part No.
    42123
  • Series
    Quick-Switch®
  • Type
    Dock
  • Material
    POM Acetal
  • Maximum Working Capacity
    2.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome