42125 Quick-Switch Starter Kit (4XLINK&DOCKS, 1BUNGEE, 1WRISTCUFF)

Order Code: ZT3380104S

£83.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Quick-Switch® starter kit system is a groundbreaking innovation in hands-free tool tethering. It simplifies the secure transfer of tools when working at a height, all without the need to disconnect your tool from an anchor. With Quick-Switch®, you can always maintain full control over your tools, ensuring a 100% tie-off for maximum safety. The mechanical lock accommodates multiple tools, enabling you to effortlessly switch each tool's connection between belts, wrists, and hands. Elevate your safety and efficiency with the Quick-Switch® Starter Kit.

Features and Benefits
• Unique hands-free tool switching system for safety and security
• Maintains 100% connection during tool transfers for maximum control
• Improves employee safety when working at heights
• Efficient system improves productivity and reduces opeator fatique
• Delivers fast and secure tool transfers when compared to conventional tethers

Contents
• 4x tool tethers
• 4x docks
• 1x bungee key
• 1x wrist cuff

Typical Applications
• Working at heights
• Construction
• General industry
• Transportation
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Do not use near to active mechanisms and machinery or rotating equipment
• May contain electrically conductive materials

See full description
Specifications for 42125 Quick-Switch Starter Kit (4XLINK&DOCKS, 1BUNGEE, 1WRISTCUFF)
  • Material
    Stainless Steel
    Nylon
  • Series
    Quick-Switch®
  • MFR Part No.
    42125
  • Type
    Starter Kit
  • Maximum Working Capacity
    2.72kg