A-151 Solvent Aerosol Degreaser - 498ML

Order Code: ZT1037339X

£15.99 Inc VAT (20%)


Description

High flash point (79oC) heavy duty degreaser, for use where flammability may be an issue, also suitable for use in dip tanks. Heavy duty cleaning action to remove oil and grease based compounds and deposits. NSF approved and conforms to Airbus, Boeing and Lockheed Martin specifications.

Specifications for A-151 Solvent Aerosol Degreaser - 498ML
  • Size
    498ml
  • Container Type
    Aerosol
  • Features
    Non- Conductive
    Contains No Chlorinated Solvents
  • MFR Part No.
    M04320
  • Removes
    Grease
    Oil
  • Suitable For Use On
    Electrical
    Engineering Equipment
  • Series
    SUPER A151
  • Base Type
    Solvent Based
  • Product Type
    Degreaser
  • Product Format
    Aerosol
  • For Use On
    Automotive
    Metals
    Industrial Environments
    Kitchen Appliances
    Plastics
    Outdoors
    Floors
  • Hazard Warning
    Flammable
  • Applications
    Surface Cleaning
    Degreasing
  • Concentration
    Ready to Use