A217 Ultrapac Renovate 5 Litre

Order Code: ZT2429098S

£43.99 Inc VAT (20%)


Description

Prochem A217 Ultrapac Renovate is a highly concentrated multi-surface, heavy duty industrial cleaner for use on floors, walls, carpets, hard surfaces, porous surfaces and many other professional and disaster restoration applications. Ultrapac Renovate contains a unique non-caustic, solvent-free formula designed to penetrate and lift carbon, soot, smoke, grease, rubber and deeply ingrained soils.
- Solvent-free heavy-duty restoration cleaner for soot, carbon, grease, smoke & ingrained soil on floors, walls, ceilings, plastics, carpets, metals, safety flooring and sealed wood. - Removes dry soot, carbon, fire residues, filtration soils and draught marks on carpets, fabrics and other surfaces. - Highly effective pre-spray on polypropylene carpets. - Can be used in conjunction with B151 Oxibrite. - Cationic solvent-free formula “pulls out” soils by neutralising electrical charge. - Deodorises on application. - Red liquid with floral fragrance.
Directions - For professional and industrial use only. - Normal soil: Mix 10 to 20ml A217 per litre of warm water (1:100 to 1:50). - Heavy soil and restoration: Mix 50ml per litre of warm water (1:20). - Ceiling cleaning: Add 50ml B151 Oxibrite per 5 litres of A217 solution. (Observe cautions below). - Pressure washing: Mix 1 part A217 with 4 parts water and meter at desired setting. - Always pre-test surface in an inconspicuous area before proceeding. Do not use on water sensitive fabrics, unsealed wood, aluminium or other delicate surfaces. - Apply by sprayer, sponge or floor machine. Allow 2 to 5 minutes contact time for heavy soil, scrub if needed then rinse surface thoroughly with clean water. - Carpets and fabrics should be extraction rinsed with B109 Fibre & Fabric Rinse. - For ceilings, apply Ultrapac Renovate / B151 Oxibrite solution by specialised spray equipment and observe all safety precautions. Wear suitable personal protective equipment and cover all sensitive furnishings.
pH Values - pH Concentrate: 12 - pH Diluted: 10.5

See full description
Specifications for A217 Ultrapac Renovate 5 Litre
  • Size
    5L
  • Product Type
    Fire Restoration
  • Fragrance
    Floral
  • Form
    Liquid
  • Colour
    Red
  • Applications
    Floors
    Hard Surfaces
    Walls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome