0
1

Adhesion Promoter AP111, Transparent, 250 ml

Order Code: ZT1189292X

£39.99 Inc VAT (20%)


Description

3M Adhesion Promoter 111 is an isopropyl alcohol based adhesion promoter for use in conjunction with 3M VHB Tape. It is a one step solution for cleaning and providing better and faster adhesion on surfaces that are fairly clean.

Specifications for Adhesion Promoter AP111, Transparent, 250 ml
  • Container Type
    Bottle
  • Removes
    Oil
    Grease
  • Size
    250ml
  • Features
    promote adhesion
  • MFR Part No.
    7000001323
  • Suitable For Use On
    Metal
  • Series
    111
  • Base Type
    Solvent Based
  • Product Type
    Adhesive Promoter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome