0
1

Air Duster, Non-flammable, 400ML

Order Code: ZT1197958X

£24.99 Inc VAT (20%)


Description

Air Duster 2 is a high-pressure, inert gas duster, ideal for swiftly and safely clearing dust and debris from sensitive areas and devices. It's suitable for all surfaces, including electronics, circuit boards, and delicate instruments like timers and communication equipment, as well as laboratory, optical, and data-processing tools. Its powerful, odour-free air blast prevents downtime and errors in electronic components, featuring active carbon capture for efficiency. Non-flammable and NSF K2-registered, this duster is CFC- and HFC-free, making it environmentally responsible while ensuring precision cleaning.

Features and Benefits
• Offers high-pressure air to effectively remove dust and debris
• Safe to use on various surfaces, including sensitive electronics and components
• Minimises risk of electronic errors and reduces downtime
• Provides odour-free operation for user comfort
• Free from CFCs and HFCs, making it environmentally friendly
• Uses active carbon capture to enhance efficiency

Notes
• Non-flammable (directive 2008/47/EC)
• NSF K2 Registered (No. 157081)
• Non flammable

See full description
Specifications for Air Duster, Non-flammable, 400ML
  • Suitable For Use On
    Electronic Components and Sensors
  • MFR Part No.
    33181-AA
  • Features
    Zero odour
    Non-Flammable
  • Size
    400ml
  • Container Type
    Aerosol
  • Removes
    Dust
    Debris
  • Product Type
    Non-Flammable Air Duster
  • Series
    Air Duster 2
  • Product Format
    Aerosol
  • Concentration
    Ready to Use
  • For Use On
    Office Environments
    Electronics
  • Base Type
    Solvent Based
  • Applications
    Specialised Cleaning