Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
All-purpose Cleaner & Degreaser Concentrate 5L
By Zep Commercial
View all 1 reviews
Order Code:
ZT1029268P
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/all-purpose-cleaner-and-degreaser-concentrate-5l/p/ZT1029268P
Add to quotation
Schedule an order and save 5%
View all Degreasers
Description
Description unavailable
Specifications
Technical Information
Specifications for All-purpose Cleaner & Degreaser Concentrate 5L
Removes
Grease
Grime
Size
5L
MFR Part No.
0005ZCALLPURPOSE
Product Type
Cleaner/Degreaser
Container Type
Bottle
Suitable For Use On
Tiles
Fibre Glass
Counter-tops
Stainless Steel
Paint
Porcelain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome