0
1

Amberclenz FG Heavy Duty Foam Cleaner, 500ML

Order Code: ZT1037307X

£6.99 Inc VAT (20%)


Description

A heavy-duty, biodegradable, water-based all-purpose foam cleaner/degreaser.
Specially formulated for use on food processing and packaging equipment. The non-dripping foam ensures longer contact time and improved performance, especially on vertical surfaces. NSF A1 registered meets USDA 1998. Readily biodegradable as per OECD 301B. Quickly penetrates, removes grease, oil, grime and tough stains from any washable surface. Stable, non-dripping foam formula limits over-application. Safe on all metals and on plastics if rinsed after application.
Size: 500ml aerosol.

See full description
Specifications for Amberclenz FG Heavy Duty Foam Cleaner, 500ML
  • Container Type
    Aerosol
  • Size
    500ml
  • MFR Part No.
    30241
  • Suitable For Use On
    Engineering Equipment
    Food Preparation Areas
  • Features
    Formulated for use on food processing and packaging equipment
    Biodegradable
  • Removes
    Grime
    Grease
    Oil
  • Series
    Amberclens FG
  • Base Type
    Water Based
  • Product Type
    Foam Cleaner
  • For Use On
    Hard surfaces and fabrics
    Equipment and parts cleaning
  • Applications
    Surface Cleaning
  • Hazard Warning
    Corrosive
  • Concentration
    Ready to Use
  • Product Format
    Foam