Amberklene ME20 Heavy Duty Solvent, 400ML
0
1

Amberklene ME20 Heavy Duty Solvent, 400ML

Order Code: ZT1037247X

£10.99 Inc VAT (20%)


Description

A highly effective, heavy-duty cleaner/degreaser. Suitable for use in all industrial, aviation, automotive and engineering applications that require a stronger degreaser with a longer contact time. Heavy-duty cleaner for extra stubborn stains and soiling. Removes heavy deposits of oil and grease, waxes and silicones. Controlled evaporation. Superior wetting properties ensures extended contact time with soiling. Leaves a clean, dry surface. Safe for use on ferrous and non-ferrous metals and some plastics. High flash point 41C.

See full description
Specifications for Amberklene ME20 Heavy Duty Solvent, 400ML
  • Suitable For Use On
    Engineering Equipment
    Metals
    Plastics
  • MFR Part No.
    31554
  • Removes
    Oil
    Silicones
    Greases
    Wax
  • Features
    Increased contact time for excellent performance on heavy deposits of oil, grease and tar
    Also effective on many other types of soiling
    A highly effective degreasing agent
    Controlled evaporation
  • Size
    400ml
  • Container Type
    Aerosol
  • Series
    Amberklene ME20
  • Base Type
    Solvent Based
  • Product Type
    Cleaner
  • For Use On
    Printing
    Offshore
    Moulding
    Electric Motors
    Sewing and Upholstery
    Marine
    Gearboxes
    Light and Heavy Engineering
    Agriculture
    Aviation
    Pumps
    Automotive
  • Product Format
    Aerosol
  • Applications
    Surface Cleaning
  • Concentration
    Ready To Use