Arrow Qed Spray 300ml - CTL7321590M

Order Code: ZT3814383S

£5.19each Inc VAT (20%)
£62.28 minimum order value

Minimum order quantity: 12.

Description

This aerosol degreaser is a high-performing, fast evaporating solvent degreaser, which dries very quickly on the surface. It is versatile, being an ideal cleaner on various automotive parts, brakes and pieces of electrical equipment. The high solvent purity of the aerosol ensures this versatility, making it suitable on an array of materials and surfaces. The low odour and residue free finish ensures a clean job with every use.

Features and Benefits
• Fast evaporating formula
• Low odour
• Easily removes oil, grease and grime
• Residue free finish

Typical Applications
• Removes oils and particulates
• Brakes
• Electrical equipment
• Clutch mechanisms

See full description
Specifications for Arrow Qed Spray 300ml - CTL7321590M
  • Size
    300ml
  • Series
    Arrow Series
  • Container Type
    Aerosol
  • Product Type
    Degreaser
  • MFR Part No.
    ARROIND099
  • Removes
    Oil
    Grime
    Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome