B010 Selsheen 2 x 5 Litre

Order Code: ZT2620917S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Selden B010 Selsheen is a highly efficient cleaner for linoleum, PVC, rubber, sealed cork, sealed wood, terrazzo and thermoplastic floors.
- It is easily burnished to a high gloss. - Selden Selsheen is pleasant and fragrant in use. - It is a polish maintainer for linoleum, PVC, rubber, sealed cork, sealed wood, terrazzo and thermoplastic floors.
How do you use Selden Selsheen? - Mopping - Dilute Selsheen 1 part to 40 parts clean water. - Mop floor with the solution. - Allow to dry. - Burnish to a shine with a nylon polishing pad. - Spray Cleaning/Burnishing - Dilute Selsheen 1 part to 20 parts clean water. - Spray a fine mist on the floor in front of the machine and burnish lightly until dry.
N.B. Do not over apply. Not suitable for unsealed wood, unsealed cork or laminate flooring.

See full description
Specifications for B010 Selsheen 2 x 5 Litre
  • Material
    Step 4
  • Product Type
    Floor Maintainers
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome